Vestil Auto-Shift Hydraulic Elevating Mobile Lift Table CART-550-AS 550 Lb.

Rollover image to zoom in

Click image to enlarge

Vestil Auto-Shift Hydraulic Elevating Mobile Lift Table CART-550-AS 550 Lb.

Item #: WB987452

Usually ships in 4 to 7 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 933.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Vestil AUTO-SHIFT HYDRAULIC ELEVATING MOBILE SCISSOR LIFT

Two-Speed Foot Pump Automatically Shifts for Maximum Efficiency.

This Mobile Scissor Lift features a unique pump that offers a high-speed action when the platform is loaded with less than 110 lbs. (2" of lift per pump) to lift the platform quickly. The pump automatically shifts to low-speed (1" of lift per pump) when the load is over 110 lbs., requiring less foot pump force to operate. Bicycle style grip handle offers easy steering and includes a fingertip release for smooth lowering. Rolls smoothly with 5" x 3-3/8" polyurethane casters with a caster lock for stationary positioning.

Product Specifications

    • LENGTH INCHES32-3/4 (83.19 cm)
    • WIDTH INCHES19-3/4 (50.17 cm)
    • CAPACITY LBS550 (250 kg)
    • COLOR FINISHOrange
    • ASSEMBLYAssembled
    • BRANDVestil
    • CASTER SIZE5 (12.7 cm)
    • CONSTRUCTIONSteel
    • LIFT TIMEHigh-Speed < 110 lbs. = 2" per Pump; Low Speed > 110 lbs. = 1" per Pump
    • LIFT TYPESingle Scissor
    • LOWERED HEIGHT INCHES12-1/2 (31.75 cm)
    • MANUFACTURERS PART NUMBERCART-550-AS
    • RAISED HEIGHT INCHES36-1/8 (91.76 cm)
    • TYPEAuto-Shift Hydraulic Elevating Cart
    • WEIGHT LBS144 (65.45 kg)