Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hercules Mobile Scissor Lift Tables - 2200-Lb. Capacity - Steel Top, Painted Blue

Rollover image to zoom in

Click image to enlarge

Hercules Mobile Scissor Lift Tables - 2200-Lb. Capacity - Steel Top, Painted Blue

Item #: WBB2050707

Ships same day. Only 1 left, order soon Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $962.00
Product Information
Customer Review
Product Q&A
Hercules Mobile Scissor Lift Tables - 2200-Lb. Capacity - Steel Top, Painted Blue

Choose either a blue steel or corrosion-resistant stainless steel top to best fit your needs. HERCULES Mobile Lift Tables are the ideal solution to many lifting, positioning, and transporting jobs in the office or factory. Include an easy-to-operate foot pump and safety overload valve. Rolls on polyurethane casters-two rigid, two swivel with brakes. All casters have safety covers. Also includes plastic protective shields inside the chrome handle and a maintenance stop pin that prevents platform from falling during service. Manual foot pump operation with hydraulic lift. Appropriate for lean manufacturing.

Product Specifications

    • BRANDSimon Evers

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.