Manual

Manual "I" Beam Trolleys

Manual "I" Beam Trolleys Feature A Self-Aligning Frame And Ball Bearing Wheels That Roll Smoothly Along Beams For Efficient Material Handling.

Manual "I" Beam Trolleys are constructed with a welded heavy gauge steel frame and powder coat finish to provide maximum durability and protection. Trolleys adjust to fit the width of beams with spacer washers for long lasting use. Suspension plate allows easy hook attachments for hoists. Trolley is usable on a straight or curved track. Available load capacities range from 1000 to 22,000 lbs. Adjustable trolleys fit beam widths ranging from 2-1/2 to 8 inches. Head room ranges from 4 to 11.6 inches. Dimensions vary per model.


CAP. LBS.
  • CAP. LBS.
BEAM W"
  • BEAM W"
BRAND
  • BRAND
In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE
CAP. LBS. BEAM W" HEAD ROOM" BRAND IMAGE MODEL QTY PRICE
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
54.167.211.58:44