M & W Adjustable Length Lifting Beams

M & W Adjustable Length Lifting Beams

M & W Adjustable Length Lifting Beams Ensure Safe, Flexible Industrial Lifting.

M & W Adjustable Length Lifting Beams are constructed of heavy duty steel for long lasting durability and dependability. Beams attach to a wide range of objects and provide quick and easy adjustment of unbalanced loads. Swivel hooks, eye hooks and custom connections are available to hold loads such as bars, racks, rolls, cylinders and other machinery. Available in 2000, 4000, 6000, 8000, 10,000 and 15,000 lb. load capacities with 36 to 72 inch or 72 to 144 inch adjustable spreads. Equipped with RFID tracking chip and manufactured to exceed all ASME B30.20 and OSHA regulations.

Click here for illustrated drawing.


CAP. LBS.
  • CAP. LBS.
SPREAD"
  • SPREAD"
COMPARE DIMENSIONS
CAP. LBS. SPREAD" UPPER BAIL ADJ." UPPER BAIL" A" B" C" D" IMAGE MODEL QTY PRICE
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
54.196.8.177:46