LiftAll® Adjust-A-Link™ Chain Slings

LiftAll® Adjust-A-Link™ Chain Slings

The Most Easily Adjustable And Versatile Chain Sling Available.

Adjustable link Chain Slings do the work of multiple slings and are used for the varied requirements of machine shops and maintenance departments. Compact plate design fits larger hooks for easy rigging. Heat treated alloy steel master control link for strength, reliability and long life. Grade 100 alloy steel lifting chain offers higher capacities. Angled plate design reduces bending torque on chain and plate, increasing sling life. Wide top bearing surface reduces wear to both plate and crane hook. Master plate and hooks have a durable powder coat finish.

Chain sling is easily adjustable to accommodate a wide range of applications; adjust leg length one or multiple links at a time. Lift in Single Leg, Double Leg or Basket Hitch. OSHA compliant.

Warning: Do not exceed rated capacities. Sling capacity decreases as the angle from horizontal decreases. Slings should not be used at angles less than 45°.


LENGTH '
  • LENGTH '
CHAIN SIZE"
  • CHAIN SIZE"
COMPARE RATED CAPACITY LBS.
LENGTH ' CHAIN SIZE" SINGLE LEG @ 90 DEG. DOUBLE LEG @ 60 DEG. IMAGE MODEL QTY PRICE
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
54.167.211.58:46