M & W Alloy Steel S-Hooks

M & W Alloy Steel S-Hooks

M&W Alloy Steel S-Hooks Provide Secure Attachments In Commercial And Industrial Applications.

M&W Alloy Steel S-Hooks are constructed of steel alloy with a rust and corrosion resistant powder-coated finish for long lasting durability. Maximum temperature use is 400°. +/-4% on dimensions. Manufactured to exceed all ASME B30.20 and OSHA regulations. Proof load certificates available upon request. Ships assembled. Available in a variety of styles, diameters and drawing dimensions. Capacities are 195 lbs, 365 lbs, 445 lbs, 795 lbs, 980 lbs, 1,245 lbs, 1,790 lbs, 2,440 lbs and 3,190 lbs. Color finish is Black.

Click here for illustrated drawing.


STYLE
  • STYLE
DIA."
  • DIA."
CAP. LBS.
  • CAP. LBS.
COMPARE DRAWING DIMENSIONS
STYLE DIA." CAP. LBS. A" B" C" D" IMAGE MODEL QTY PRICE
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
54.198.113.51:46