Best Value Hydraulic Equipment Jacks

Best Value Hydraulic Equipment Jacks

Used for the Repair, Maintenance and Installation of Heavy Machinery.

The compact design of these Equipment Jacks offers excellent load stability. The jack housing revolves 360° and the jack can be used in any position, vertical or sideways, for additional flexibility. Jack is protected against overloading and the lowering speed can be adjusted for accurate load positioning. The jack handle is removable once load height is set. Meets ASME / ANSI B30.1.1986 standards.


COMPARE LIFTING RANGE" DIMENSIONS
CAP. LBS. OF TOE OF FOOT L" W" H" WT. LBS. IMAGE MODEL QTY PRICE