Caldwell Weld On Bucket Hooks

Caldwell Weld On Bucket Hooks

Hooks Turn Almost Any Piece Of Excavation Equipment Into A Crane Without Removing The Bucket!

These versatile bucket hooks are for use with any type of excavating equipment with a bucket. Bucket hooks can be welded on without preheating. Hook tip is designed to take the working load when the bucket is tipped. Latch prevents accidental unhooking of load and is resistant to dirt, concrete and ice. Heavy duty steel construction with a durable enamel finish. Stainless steel latch spring for years of service.


COMPARE OVERALL DIMENSIONS
CAP. LBS. L" W" H" HOOK OPENING" WT. LBS. IMAGE MODEL QTY PRICE
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
54.198.0.187:46