Vestil Slab Lifters

Vestil Slab Lifters

Converts your Overhead Lifting device into a Slab Lifter in seconds!

These hook attachments are designed for use in building and stone industries to easily lift and position steel and concrete slabs vertically. Innovative slab lifter is easy to operate – simply pull the cable or push the button and start lifting! Jaws will automatically grab and hold the load, and then the jaws will automatically spring-open when the load is lowered to the ground. Rubber coated adjustable jaws protect the object being lifted. Durable steel construction with a safety yellow enamel finish is built for years of service. Lifting attachment features a locking swivel lift hook with a 1-½" opening and 1-3/8" deep throat.


COMPARE OVERALL DIMENSIONS
LOAD W" CAP. LBS. L" W" H" WT. LBS. IMAGE MODEL QTY PRICE