M & W Coil Lifters

M & W Coil Lifters

M & W Coil Lifters Safely Handle And Transport Heavy Wire Coils.

M & W Coil Lifters are constructed of heavy duty steel for long lasting durability and dependability. Attach to lifting devices or hoists in the handling and transporting heavy wire coils. Lightweight for easy handling yet more durable than web slings. Include built-in handhold for safety when positioning coil. Available in 1000, 2000, 4000, 7000 and 10,000 lb. load capacities with 14.5, 17.5, 19.5, 21.5, and 25.5 inchthroat depth and 18.5, 21.5, 24.6, 28.2 and 32.9 inch head room. Equipped with RFID tracking chip and manufactured to exceed all ASME B30.20 and OSHA regulations.

Click here for illustrated drawing.


CAP. LBS.
  • CAP. LBS.
HEAD ROOM"
  • HEAD ROOM"
THROAT DEPTH"
  • THROAT DEPTH"
COMPARE DRAWING DIMENSIONS
CAP. LBS. HEAD ROOM" THROAT DEPTH" A" B" C" D" E" L" T" IMAGE MODEL QTY PRICE
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
54.161.45.156:46