Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Abaco Lifting Clamps

Abaco Lifting Clamps

Abaco Lifting Clamps Safely Lift And Carry Heavy Slabs Of Concrete, Stone, Glass Or Highly Polished Sheet Metal In Material Handling, Warehouse And Construction Environments.

Abaco Lifting Clamps are made of aluminum alloy and steel for long lasting durability. Clamp only requires one hand from each person, allowing easy lifting and positioning of heavy materials. Vulcanized rubber pads provide additional grip and prevent damage to materials. Types are 90 Degree Clamp, Double-Handed Carry Clamps, Ratchet Seam Setter, Single-Handed Carry Clamp, Sink Hole Support System and Sink Lock Support. Weight capacities are 100 lbs., 110 lbs., 132 lbs., 200 lbs., 220 lbs. and 440 lbs. Grip ranges and dimensions vary per model.


TYPE
  • TYPE
CAP. LBS.
  • CAP. LBS.
COMPARE DIMENSIONS
TYPE CAP. LBS. GRIP RANGE L" W" H" PKG. QTY. IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.159.30.26:44