Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
CM® Columbus McKinnon Heavy Duty Hoist Rings

CM® Columbus McKinnon Heavy Duty Hoist Rings

CM® Columbus McKinnon Heavy Duty Hoist Rings Are Used Lifting Attachments For Use With Hoist Cranes In Various Material Handling Applications.

CM® Columbus McKinnon Heavy Duty Hoist Rings are made of alloy steel for maximum strength and durability. Features a closed die forged bale and center body design to ensure superior grain flow and consistent dimensional accuracy. Hoist rings are heavy duty for added stability and support. These heavy duty lifting attachments pivot 180° and swivel 360° simultaneously for enhanced versatility. Large bale allows the use of a variety of hoist crane hook sizes for greater dependability. Back and side pins are constructed of one piece of forged steel for maximum reliability. 100 percent magnetic particle inspected for added safety. Weight capacities are 2,500, 4,000, 5,000, 7,000, 8,000 or 10,000 pounds. Color is Black. Hoist rings are assembled. Dimensions, bolt lengths and thread sizes vary per model. Package quantity is 1.


CAP. LBS.
  • CAP. LBS.
L"
  • L"
COMPARE DIMENSIONS
CAP. LBS. L" W" H" BOLT LENGTH" THREAD SIZE" WT. LBS. IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.198.223.170:46