Caldwell Barrier Grab BLG-7.1/4 14,500 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Caldwell Barrier Grab BLG-7.1/4 14,500 Lb. Capacity

Item #: WB251828

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 5,494.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
BARRIER GRAB

Barrier Lift Provides A Quick And Easy Solution To Lifting And Setting Concrete Barriers!

Barrier grab offers hands-off operation and reduces damage to barriers, as there is no need to attach lifting chains or slings. Can be easily hooked and attached to hoists, cranes and forklifts to facilitate transportation of concrete barriers. Grab will handle barriers with 6” to 12” nominal width at the top of the barrier. Helps increase productivity and eliminates the need for drilling holes in barriers. Barrier grab is made with all welded steel. Industrial barrier lift includes replaceable urethane pads for unpainted surfaces. Meets ANSI/AWS D14.1 welding requirements, as well as ASME B30.20 and BTH-1 2008 standards.

Product Specifications

    • CAPACITY LBS14,500
    • COLOR FINISHRed
    • ASSEMBLYAssembled
    • BAIL OPENING INCHES4 x 6
    • BRANDCaldwell
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERBLG-7.1/4
    • REFERENCE #74-7.1/4
    • TYPEFor Barriers with 6" to 12" nominal Top Width
    • WEIGHT LBS517 (235 kg)
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

looking for the replacement pads for the grab hook,

Pros: good

Is this review helpful?

Sort by: 
1 ...

1 Result