Vestil Bar Stock Material Positioners

Vestil Bar Stock Material Positioners

The overhead bar-stock material lifter includes two adjustable-width lifting arms for a wide range of applications. Lifting arms are adjustable in 6" increments along the entire span of the positioner and have an 18" usable height with a 12" usable length. Arm features a 5° inclined design for material retention. Bar lifting attachment includes an adjustable lifting bale to help level the load. All-welded steel construction with a durable powder coat blue finish.

Additional Lifting Arms may be ordered as required.


COMPARE SPREAD"
MAX. MIN. OVERALL L" CAP. LBS. WT. LBS. IMAGE MODEL QTY PRICE
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
54.161.49.129:44