Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
OZ Lifting Heavy Duty Lever Hoist

OZ Lifting Heavy Duty Lever Hoist

OZ Lifting Heavy Duty Lever Hoists Are Designed For Material Handling In Commercial Building Sites, Construction Workplaces, Warehouses And Factories.

OZ Lifting Heavy Duty Lever Hoists are made from lightweight yet robust all steel materials that allow the hoist to be easily mounted for long lasting use. Hoists feature a selector switch to raise and lower a load or put the hoist lever in neutral for quick rigging jobs. Durable rigging systems feature alloy hooks made of forged steel with bolt and lock nut connection, a stainless steel ID tag with load rating information, a shroud that acts as a chain guide, and a tag that keeps the chain clean. An end-stop acts as a means to pull the chain and as a lock to prevent unchaining the hoist. vailable load capacities are 500, 1500, 3000, 6000, 12,000, and 18,000 lbs. Chain lifts are 5, 10, 15, and 20 feet and 1 or 2 chain falls. Includes 1 year limited warranty. Hook opening size and headroom clearance varies per model.


CAP. LBS.
  • CAP. LBS.
LIFT'
  • LIFT'
CHAIN FALLS
  • CHAIN FALLS
HEAD ROOM"
  • HEAD ROOM"
HOOK OPENING"
  • HOOK OPENING"
LOAD CHAIN DIA/MM
  • LOAD CHAIN DIA/MM
COMPARE MAX CAP. LBS.
TYPE SERIES CAP. LBS. LIFT' CHAIN FALLS HEAD ROOM" HOOK OPENING" LEVER FORCE TO MOVE LOAD CHAIN DIA/MM IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.161.108.58:46