Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
R&M EZ Lift Manual Lever Hoists

R&M EZ Lift Manual Lever Hoists

R&M Manual Lever Pullers Are Used For Construction, Maintenance, Service And Other Heavy Lifting Applications.

R&M Manual Lever Pullers are made for long lasting durability and dependability. Standard or Premium type pullers are made from 80 or 100 grade alloy steel construction respectively with corrosion resistant galvanized finish. Compact and light-weight design. Operate in tight spaces with 360° handle rotation and a 15° handle recovery. Hooks are made of heat treated alloy steel and equipped with hook latches and inspection points. Open chain path for simple inspection and cleaning. Dual pawl Weston-style brake with two friction discs provides four braking surfaces. Machined chain sprocket provides smoother, more efficient operation. Meet or exceed international standards, including ASME B30.21. 500 to 12000 lb. capacity pullers are available in 5, 10, 15 or 20 foot lift sizes with 0.835 to 2.362 inch bail openings and 1 or 2 chain falls.


CAP. LBS.
  • CAP. LBS.
STYLE
  • STYLE
LIFT FEET
  • LIFT FEET
BAIL OPENING"
  • BAIL OPENING"
CHAIN FALLS
  • CHAIN FALLS
COMPARE DIMENSIONS
CAP. LBS. TYPE STYLE LIFT FEET L" W" H" BAIL OPENING" HANDLE L" CHAIN FALLS COLOR FINISH IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.198.132.162:44