Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
CM® Columbus McKinnon Lever Chain Hoists

CM® Columbus McKinnon Lever Chain Hoists

CM® Columbus McKinnon Lever Chain Hoists Provide Secure Positive Load Control.

CM® Columbus McKinnon Lever Chain Hoists have an impact resistant, stamped steel frame for long lasting durability. Powder coated finish adds corrosion protection. Simple one-handed, free chaining affords fast load attachment. Weston type braking system provides positive load control and positioning. Forged upper and lower hooks with cast steel latches secure heavy loads with a hardened steel chain. Hoists are metric rated and meet ASME B30.21 Manually Lever Operated Hoist Standard and European CE Standard. Lift heights are 5, 10, 15 and 20'. Handle lengths range from 9.625" - 16.25". 5 year warranty against defects in materials and workmanship.


CAP. LBS.
  • CAP. LBS.
LIFT'
  • LIFT'
COMPARE
CAP. LBS. TYPE LIFT' HEAD ROOM" HANDLE L" IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.