Harrington CX Mini Hand Chain Hoist - 1/4 Ton, 10' Lift

Harrington CX Mini Hand Chain Hoist - 1/4 Ton, 10' Lift

Item #: WBB440466

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 469.95
Product Information
Customer Review
Product Q&A
Accessories
Harrington's CX mini hand chain hoist is the worlds smallest industrial hoist. This uniquely compact and lightweight hoist is the perfect choice for jobs with light loads in high or difficult to reach places such as duct installation, plumbing and heating, as well as general maintenance and repair. Features include aluminum body with steel frame, load limiter to prevent the hoist from being used to lift damaging loads, grade 100 nickel plated load chain and durable stainless steel hand chain. Test certificate verifies that every hoist has been factory load tested to 125% of rated capacity in accordance with ASME B30.16 requirements.

Product Specifications

    • CAPACITY LBS500 (227.27 kg)
    • COLOR FINISHSilver
    • ASSEMBLYUnassembled
    • BRANDHarrington
    • CONSTRUCTIONSteel & Aluminum
    • HEAD ROOM INCHES8-1/2 (21.59 cm)
    • LIFT FEET10 (3.05 m)
    • MANUFACTURERS PART NUMBERCX003-10
    • SERIESCX
    • TYPESingle Chain
    • WEIGHT LBS6 (2.73 kg)