CM® Columbus McKinnon Heavy-Duty Electric Power Chain Hoists

CM® Columbus McKinnon Heavy-Duty Electric Power Chain Hoists

CM® Columbus McKinnon Heavy-Duty Electric Power Chain Hoists Are OSHA and ANSI B30 Certified For Material Handing Applications.

CM® Columbus McKinnon Heavy-Duty Electric Power Chain Hoists have a fully enclosed motor and a lightweight aluminum housing for long lasting durability and ease of use. Overhead hoists feature precision machined heat-treated, lifetime lubricated gear train and hardened chain guides. Friction clutch overload protection stops hoist when overload occurs. Available hoist styles include Coffing, Lodestar and Valustar. Capacity in pounds are 500, 1000, 2000, 4000 lbs and 1 or 2 tons. Lift heights range from 10 feet to up to 50 feet with a single chain. Other dimensions vary per model. Meets OSHA and ANSI B30.16 safety standards.


HOIST TYPE
  • HOIST TYPE
CAP. LBS.
  • CAP. LBS.
LIFT HT.'
  • LIFT HT.'
COMPARE
HOIST TYPE CAP. LBS. LIFT HT.' LIFT SPEED FPM MOTOR HP HEAD ROOM" VOLTAGE IMAGE MODEL QTY PRICE