Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Coffing EC Turnover Hoists

Coffing EC Turnover Hoists

Coffing EC Turnover Hoists Are Designed For Machining, Assembly Or Repair In Material Handling Applications.

Coffing EC Turnover Hoists are made of aluminum ti provide long lasting durability. Rated loads from 1/4 to 4 tons with 15-foot standard lift stroke. Voltage is 230/460, three phase motors standard. Lug Mount Only has weight capacities of 500, 100, 2000, 6000 and 8000 lbs. Allows attachment to load hook of another hoist for vertical lifting. Color coded load hooks with corresponding push button provide operator convenience. Other dimensions vary per stlye.


COMPARE CAPACITY LIFT SPEED HEAD ROOM MANUFACTURERS
TYPE LBS. LIFT FEET FT/MIN INCHES HORSEPOWER VOLTAGE PART # IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.