Harrington SNER Electric Chain Hoists with Push Trolley

Harrington SNER Electric Chain Hoists with Push Trolley

Harrington SNER Single Phase Electric Chain Hoists With Push Trolley Are Built For Extreme Duty Applications That Require Single Phase Power.

Combine hoists with push trolleys for beam travel/traversing a load when electric power is not necessary or available. Push Trolleys feature specially designed contoured wheels that ensure reliable tracking and sealed ball bearings that are maintenance-free and provide smooth operation. Hoists accommodate very long lifts and feature a compact, low headroom design. Built with a 60 minute, H4 rated, fan cooled motor for the most demanding applications.Pull-rotor motor brake eliminates need for brake coil. Heavy cast iron chain guide for wear resistance. Load sheave with deep-groove pockets full supports the load chain, reduces vibration and chain wear. Die-cast aluminum body. Grade 80 nickel-plated load chain is heat treated for wear resistance. Maintenance friendly features include a hinged control panel, sealed housing for harsh indoor or outdoor environments and a self-adjusting pull-rotor electric brake.


HOIST TYPE
  • HOIST TYPE
CAP. LBS.
  • CAP. LBS.
HT.'
  • HT.'
SPEED FPM
  • SPEED FPM
MOTOR HP
  • MOTOR HP
HEAD ROOM"
  • HEAD ROOM"
FLANGE W"
  • FLANGE W"
COMPARE LIFT I-BEAM
HOIST TYPE CAP. LBS. HT.' SPEED FPM MOTOR HP HEAD ROOM" FLANGE W" VOLTAGE IMAGE MODEL QTY PRICE
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
54.145.69.236:44