Harrington NERP Electric Chain Hoists with Push Trolley

Harrington NERP Electric Chain Hoists with Push Trolley

Harrington NERP Series Electric Chain Hoists With Push Trolleys Are Used For Traversing A Load When Electric Power Is Not Necessary Or Available.

Provides added hoist mobility and features a compact, lightweight design for ease of installation and use. Mounting an NER Series hoist to a PT Push Trolley creates an easy and economical method of transporting a load. Push Trolleys feature specially designed contoured wheels that ensure reliable tracking and sealed ball bearings that are maintenance-free and provide smooth operation. Hoists provide the duty cycle, durability and ease of operation needed to support any heavy lifting application. All hoists include a low headroom, lightweight body with a fan-cooled motor, thermal motor protection and a count hour meter for preventative maintenance. 60 minute, H4 rated motor. Features "The Guardian" Smart Brake technology, a DC current motor brake with electrical failsafe design. Completely sealed body is suitable for harsh indoor or outdoor environments (IP55 rated). Plug in pendant and power supply cords save time on set up and maintenance. Corrosion resistant, super strength grade 80 nickel-plated load chain with heavy duty hook latches. 5 or 6 pocket load sheave that promotes smooth lifting. UL listed to UL 1340. RoHS compliant.


HOIST TYPE
  • HOIST TYPE
CAP. LBS.
  • CAP. LBS.
HT.'
  • HT.'
SPEED FPM
  • SPEED FPM
MOTOR HP
  • MOTOR HP
HEAD ROOM"
  • HEAD ROOM"
FLANGE W"
  • FLANGE W"
VOLTAGE
  • VOLTAGE
COMPARE LIFT I-BEAM
HOIST TYPE CAP. LBS. HT.' SPEED FPM MOTOR HP HEAD ROOM" FLANGE W" VOLTAGE IMAGE MODEL QTY PRICE
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
54.81.235.55:46