Harrington NER Three-Phase Electric Chain Hoists

Harrington NER Three-Phase Electric Chain Hoists

Harrington NER Series Three-Phase Electric Chain Hoists Provide Heavy Duty Cycle, Durability And Ease Of Operation Needed To Support Any Heavy Lifting Application.

Electric chain hoists increase productivity. Includes a low headroom, lightweight body with a fan-cooled motor, standard thermal motor protection and a count hour meter for preventative maintenance. 60 minute, H4 rated motor. Features "The Guardian" Smart Brake technology, a current driven electromagnetic brake that does not release unless the motor is energized. Completely sealed body is suitable for harsh indoor or outdoor environments (IP55 rated). Plug in pendant and power supply cords save time on set up and maintenance. Corrosion resistant, super strength nickel-plated load chain. 5 or 6 pocket load sheave improves chain life and promotes smooth lifting. UL listed to UL 1340.


HOIST TYPE
  • HOIST TYPE
CAP. LBS.
  • CAP. LBS.
HT.'
  • HT.'
SPEED FPM
  • SPEED FPM
MOTOR HP
  • MOTOR HP
HEAD ROOM"
  • HEAD ROOM"
VOLTAGE
  • VOLTAGE
COMPARE LIFT
HOIST TYPE CAP. LBS. HT.' SPEED FPM MOTOR HP HEAD ROOM" VOLTAGE IMAGE MODEL QTY PRICE
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
54.234.65.78:46