Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Harrington NERP Dual Speed Electric Chain Hoists with Push Trolley

Harrington NERP Dual Speed Electric Chain Hoists with Push Trolley

Harrington NERP Series Electric Chain Hoists With Push Trolley Provide Added Hoist Mobility And Feature A Compact, Lightweight Design For Ease Of Installation And Use.

Dual speed hoists incorporate an under the cover variable frequency drive giving the hoist amazing load control and field adjustable two speeds with up to a 12:1 speed ratio. Mounting an NER Series hoist to a PT Push Trolley creates an easy and economical method of transporting a load. Push Trolleys feature specially designed contoured wheels that ensure reliable tracking and sealed ball bearings that are maintenance-free and provide smooth operation. Hoists provide the duty cycle, durability and ease of operation needed to support any heavy lifting application. All hoists include a low headroom, lightweight body with a fan-cooled motor, thermal motor protection and a count hour meter for preventative maintenance. 60 minute, H4 rated motor. Features "The Guardian" Smart Brake technology, a DC current motor brake with electrical failsafe design. Completely sealed body is suitable for harsh indoor or outdoor environments (IP55 rated). Plug in pendant and power supply cords save time on set up and maintenance. Corrosion resistant, super strength grade 80 nickel-plated load chain with heavy duty hook latches. 5 or 6 pocket load sheave that promotes smooth lifting. UL listed to UL 1340. RoHS compliant.


HOIST TYPE
  • HOIST TYPE
CAP. LBS.
  • CAP. LBS.
HT.'
  • HT.'
SPEED FPM
  • SPEED FPM
MOTOR HP
  • MOTOR HP
HEAD ROOM"
  • HEAD ROOM"
FLANGE W"
  • FLANGE W"
VOLTAGE
  • VOLTAGE
COMPARE LIFT I-BEAM
HOIST TYPE CAP. LBS. HT.' SPEED FPM MOTOR HP HEAD ROOM" FLANGE W" VOLTAGE IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.161.49.129:46