Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Harrington AL EX Certified Spark Resistant Lube Free Air Hoist

Harrington AL EX Certified Spark Resistant Lube Free Air Hoist

Harrington AL EX Certified Spark Resistant Lube Free Air Hoists Are Used For Food, Chemical And Pharmaceutical Industries.

Harrington AL EX Certified Spark Resistant Lube Free Air Hoists are made of die-cast aluminum with zinc-plated and blue-chromated, corrosion resistance chain. Hoists operate without air supply lubrication which leaves the surrounding environment free of oil mist from the air exhaust. Built for precise load positioning with pendant, cord or twist rod control, it is used for area where oil mist cannot be tolerated. Hoists can also operate with oil for longer vane life. Heavy-d disk brake, ensures fine feathering control and vane motor permits smooth operation. Bearing supported planetary gearing system provides continuous operation at full load. Exceptional headroom. Available styles are Cord Control and Pendant Control. Capacity in lbs are 500, 1000, 2000, 6000 and 10000. Lift speed per minute, head room, reeving and load chain diameter vary per model. All hoists are certified spark resistant to level II 2GD c T5 IIB T100°C and are in compliance with the EU ATEX Directive.


STYLE
  • STYLE
CAP. LBS.
  • CAP. LBS.
SPEED' PER MINUTE
  • SPEED' PER MINUTE
HEAD ROOM"
  • HEAD ROOM"
REEVING
  • REEVING
LOAD CHAIN DIA/MM
  • LOAD CHAIN DIA/MM
COMPARE DIMENSIONS LIFT
STYLE CAP. LBS. W" D" H" SPEED' PER MINUTE HOOK OPENING" HEAD ROOM" REEVING LOAD CHAIN DIA/MM IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.162.132.79:46