Harrington TCR Air Powered Hoists

Harrington TCR Air Powered Hoists

Harrington TCR Air-Powered Chain Hoists Are Designed To Lift Loads In Harsh And Demanding Environments.

Harrington TCR Air-Powered Chain Hoists feature wear-resistant, grade 80 case-hardened load chains to provide strength and long-lasting durability. Hoists maintain a continuous duty cycle while lifting heavy loads with minimal headroom. A spring-loaded multi-vane motor allows for fine feathering control. Hoist housing is made from cast iron to withstand harsh weather and environmental conditions. Airtight hoses allow for efficient air use. Noise level is reduced by an external muffler. A heavy-duty, self-adjusting brake provides for precision braking. Upper- and lower-limit stops prevent the hook from traveling too far in either direction. The adjustable load limiter has been preset to cease lifting if the load exceeds the hoist's rated capacity. 


COMPARE LIFT CONTROL CORD
CAP. LBS. HT.' SPEED FPM L' TYPE HEAD ROOM" PSI REQUIRED AIR INLET PORT IMAGE MODEL QTY PRICE
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
54.167.83.233:44