Wheels with Brake No Longer Available

Vestil Portable Worksite Crane LIFTER-2 500 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

Vestil Portable Worksite Crane LIFTER-2 500 Lb. Capacity

Item #: WB242031

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,498.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
PORTABLE WORKSITE CRANE

Use as a Boom Lift or Platform Lift


Rugged yet versatile welded steel crane is perfect for positioning loads where they are needed. Convenient hand crank winch raises loads in two unique ways: Overhead Lifting Boom with 22 ½" reach raises loads from 0" to 81"H using safety hook or use as a Platform Lift by simply attaching 20 ½"W x 20"D platform to hook for 16" to 71"H lift range. Unit can be easily disassembled for storage or transport. Twin push handles with safety grips offer easy steering and rolls smoothly on four 8" x 2" phenolic swivel casters. Chip resistant enamel finish.

44"L x 35"W x 91"H overall. Height to top of outriggers = 13"; distance between outriggers = 28".

Product Specifications

    • LENGTH INCHES44 (111.76 cm)
    • WIDTH INCHES35 (88.9 cm)
    • HEIGHT INCHES91 (231.14 cm)
    • CAPACITY LBS500 (227.27 kg)
    • COLOR FINISHYellow
    • ASSEMBLYUnassembled
    • BRANDVestil
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERLIFTER-2
    • PLATFORM DIMENSIONS20-1/2"W x 20"D
    • WEIGHT LBS310 (140.91 kg)
    • WHEEL DIA. INCHES8 (20.32 cm)
    • WHEEL TYPE(4) Swivel Phenolic
Have A Question About This Product?
2 Question | 1 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

I am looking for something like this but I need the wheel option so the crane can be used up and down the channel. 500lb extended lifting weight capacity is plenty adequate.

Question Asked By: JERRY , March 19, 2017

+ View 1 Answer

Answer This Question

Does the unit come with a Test/Verification Certificate>Need to get a copy for our new device.

Question Asked By: Norman , March 19, 2017

Not Answered Yet

Answer This Question

Sort by: 
...  

0 Result