Spitzlift™ Portable Folding Pickup Truck & Van Jib Cranes

Spitzlift™ Portable Folding Pickup Truck & Van Jib Cranes

Spitzlift™ Portable Folding Pickup Truck And Van Jib Cranes Load Large And Heavy Materials Into Pickups, Flatbed Trucks and Panel Vans.

Lightweight aluminum jib crane provides a 4'L boom with adjustable height-reach and 20'L heavy duty lifting strap to allow large objects to be loaded with ease. Crane folds for easy storage. Structural aluminum construction offers light weight and corrosion resistance for long lasting durability. Hoist features a load control disc brake that allows one person to control the load. Portable crane pivots 360°, is totally self-contained and is shipped assembled. The Spitzlift™ crane is OSHA and ANSI compliant, certified by a Federal Inspector, and full range live load static tested.

Manual Hoist Crane uses hand crank operation, and features a 15" x 15" surface plate mount and 26" pivot base.

Electric Hoist Crane uses the vehicles 12V DC battery system for power lift operation, and includes 15" x 15" surface plate mount, 26" pivot base and wiring kit.

Receiver Hitch Crane Package works in conjunction with the vehicles 2" hitch receiver. Unit features a 2' pivot tube with truck receiver hitch mount and 26" pivot base.

Note: Boom Height is from bottom of hook to bottom of mast tube. Boom Reach is from center of mast to hook.


COMPARE CAP. LBS. BOOM DIMENSIONS
FOLDING CRANE TYPE RETRACTED EXTENDED H" L" REACH" WT. LBS. IMAGE MODEL QTY PRICE
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
54.162.109.90:46