Vestil Hoist Mount Coil Lifter HDP-CL 1500 Lb. Capacity

Vestil Hoist Mount Coil Lifter HDP-CL 1500 Lb. Capacity

Item #: WBB183925

Usually ships in 27 to 30 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,345.00
Product Information
Customer Review
Product Q&A
Accessories
HOIST MOUNT COIL LIFTER

This hoist mounted Coil Lifter has adjustable balance points to accommodate different sized coils. Coils can be up to 90" in diameter and weigh as much as 1,500 pounds. The top adjusting bail allows the operator to insure level transportation of load. Coil lifer is compact for easy storage. Steel construction. Painted finish. Lifting ring and hoist sold separately.

Product Specifications

    • LENGTH INCHES36" Rod
    • WIDTH INCHES21 (53.34 cm)
    • CAPACITY LBS1500 (681.82 kg)
    • COLOR FINISHBlue
    • BRANDVestil
    • CONSTRUCTIONSteel
    • DESCRIPTIONCoil Lifter
    • DIAMETER INCHES2-3/4" Dia. Rod
    • MANUFACTURERS PART NUMBERHDP-CL
    • WEIGHT LBS375 (170.45 kg)