M & W Pallet Lifters

M & W Pallet Lifters

M & W Pallet Lifters Are Used For Safe, Secure Lifting In Warehouses, Industries And Garages.

M & W Pallet Lifters are constructed of heavy duty steel for long lasting durability and dependability. Converts a crane or hoist into an aerial forklift. Available in Fixed Bale or Dual Bale options with 2000, 4000 and 6000 lb. load capacities. 36 or 48 inch long fork has 25 inch opening. Rear guides for operator safety. Manufactured to exceed all ASME B30.20 and OSHA regulations.

Click here for illustrated drawing.


COMPARE FORK DIMENSIONS USABLE DRAWING DIMENSIONS
TYPE OPENING" L" CAP. LBS. L" W" H" OPENING HT. MAST HT. HR" L" W" D" G" IMAGE MODEL QTY PRICE
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
50.19.34.255:44