Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Gorbel® Adjustable Height Steel Gantry Cranes

Gorbel® Adjustable Height Steel Gantry Cranes

Gorbel® Adjustable Steel Gantry Cranes Provide The Most Flexible Lifting Solution Of Any Style Crane.

Gorbel® Adjustable Steel Gantry Cranes are made of steel for long lasting durability. Can be moved to almost any location and easily adjusts to provide different lifting heights. Includes non-marking phenolic casters to provide low rolling resistance and easy movement. Phenolic wheels roll smoothly, even over rough floor surfaces, and can withstand water, oil and most other chemicals. Pre-engineered for use with powered hoists. Capacities are 2,000 lbs, 4,000 lbs, 6,000 lbs and 10,000 lbs Overall widths are 8' to 30' Dimensions vary.


CAP. LBS.
  • CAP. LBS.
OVERALL W'
  • OVERALL W'
USABLE W
  • USABLE W
MIN.
  • MIN.
MAX.
  • MAX.
COMPARE HEIGHT** I-BEAM DIMENSIONS
CAP. LBS. OVERALL W' USABLE W MIN. MAX. H" W" WHEEL DIA." IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.