Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Gorbel® Adjustable Height Aluminum Gantry Cranes

Gorbel® Adjustable Height Aluminum Gantry Cranes

Gorbel® Adjustable Aluminum Gantry Cranes Offer Lightweight, Easy To Transport Equipment For Hoisting Operations And Job Site Material Handling.

Gorbel® Adjustable Aluminum Gantry Cranes are made from lightweight extruded aluminum track for long lasting durability. Can be lifted by one person, easily shipped to job site and carried up ladder or staircase to rooftop work areas. Simple set up and break down of gantry allows it to be collapsed and easily stored when not in use. Top beam secures to supports by beam clamps, which slide to fit any application. Adjustable height ensures single ergonomic lifting solution for low headroom areas and wider lift range in other areas. Includes hoist trolley. Available load capacities are 1000, 2000, and 4000 lbs. Overall widths range from 8 to 20 feet. Dimensions vary per model.


CAP. LBS.
  • CAP. LBS.
OVERALL W'
  • OVERALL W'
USABLE W
  • USABLE W
MIN.
  • MIN.
MAX.
  • MAX.
COMPARE HEIGHT** I-BEAM DIMENSIONS
CAP. LBS. OVERALL W' USABLE W MIN. MAX. H" W" WHEEL DIA." IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.166.197.230:44