Adjustable Height Aluminum Gantry Cranes

Adjustable Height Aluminum Gantry Cranes

Adjustable Height Aluminum Gantry Cranes Are Corrosion Resistant For Material Handling In Wet Environments And Outdoors.

Aluminum Gantry Cranes are lightweight and portable to allow for easy movement and height adjustment in 6" increments without the use of a forklift. Pin connectors and I-Beam mounting plates allow single person set up and disassembles in minutes. Includes 2 straps to transport materials. Use Crane to Lift Loads only. Cranes have a 54" base depth with four 4-position swivel lock casters. Available capacities are 1500, 2000, and 4000 lbs. Dimensions vary per model

**Height is measured from underside of I-Beam to Floor.

NOTE: All gantries should be inspected frequently to insure safe operation. Final testing and inspection is left to end user after final assembly has been completed. For further details see ASME B30.17.


CAP. LBS.
  • CAP. LBS.
OVERALL W'
  • OVERALL W'
COMPARE HEIGHT** I-BEAM DIMENSIONS
CAP. LBS. OVERALL W' USABLE W' MIN. MAX. H" W" IMAGE MODEL QTY PRICE
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
54.224.86.148:46