Vestil Cantilever Floor Mounted Jib Cranes

Vestil Cantilever Floor Mounted Jib Cranes

Unique freestanding jib floor crane is used for work cells and assembly areas as the 40" outriggers can be mounted underneath a workbench, allowing product to be lifted directly from a cart. Inside straddle width is 48". I-beam offers 54" usable length and has safety stop at end of boom. Four 3/4" dia. holes in base allow lagging to floor. Constructed of high-strength steel with scratch resistant blue enamel finish. Complies with CMAA and ANSI specifications. Assembles easily. *Trolley and hoist are sold Seperately


COMPARE OVERALL
CAP. LBS. L" W" H" UNDER BEAM HT." I-BEAM HT." FLANGE W" IMAGE MODEL QTY PRICE
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
54.166.201.210:44