Vestil Air Balance Jib Lifter DSJ-300 250 Lb. Capacity

Vestil Air Balance Jib Lifter DSJ-300 250 Lb. Capacity

Item #: WBB184090

Usually ships in 27 to 30 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 8,632.00
Product Information
Customer Review
Product Q&A
Accessories
AIR BALANCE JIB LIFTER

The Air Balancer achieves high performance, excellent safety, and low cost in the handling of heavy materials. Designed to effortlessly handle materials in a three dimensional work space. The push-button hand control operates the pneumatic cylinder, raising and lowering the cable, in turn, positioning the load. Features 57-1/2" up/down stroke, 93" maximum arm length, 360 degree arm rotation, and 100 psi air pressure.

Product Specifications

    • CAPACITY LBS250 (113.64 kg)
    • COLOR FINISHYellow
    • BOOM LENGTH INCHES93 (236.22 cm)
    • BRANDVestil
    • CONSTRUCTIONSteel
    • DESCRIPTIONAir Balance Jib Lifter
    • LOWERED HEIGHT INCHES20 (50.8 cm)
    • MANUFACTURERS PART NUMBERDSJ-300
    • RAISED HEIGHT INCHES80 (203.2 cm)
    • WEIGHT LBS670 (304.55 kg)