Wesco® Tilting & Folding Fork Hand Truck 210479 1000 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

Wesco® Tilting & Folding Fork Hand Truck 210479 1000 Lb. Capacity

Item #: WB985759

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $637.86 Save up to 32%
Price: $430.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Wesco® TILTING & FOLDING FORK HAND TRUCK

Tilting Design Reduces Cargo Handling Effort and Load Damages.

Simply slide the 12"L x 4"W angled forks under the load, tilt the truck forward to lock the forks in place, and the load is ready to be moved. This unique tilting fork design helps to eliminate cargo from being torn or damaged. Convenient foot operated pedal releases the forks, and integral wheel guards prevent load damage. Cargo stack height is 49", and forks fold up against the truck for compact 13"D storage. Durable steel frame construction for strength. Rolls smoothly on 10" x 2-1/2" mold-on rubber wheels.

Product Specifications

    • WIDTH INCHESAt Wheels = 25-1/4; At Forks = 17-3/4
    • HEIGHT INCHES52-1/2 (133.35 cm)
    • CAPACITY LBS1000 (454.55 kg)
    • COLOR FINISHGreen
    • ASSEMBLYUnassembled
    • BRANDWesco
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER210479
    • REFERENCE #TFT
    • TYPE12"L x 4"W Folding Forks
    • WEIGHT LBS83-1/2
    • WHEEL DIAMETER INCHES10 (25.4 cm)
    • WHEEL TYPEMold-On Rubber

Avg. Customer Rating: (3 customer reviews)

Write your own review

Sort by: 
1 ...

3 Results

good product at a fair price

Your review: works well for our shorter employees.

Is this review helpful?

Wesco 1,000 pound capacity

Your review: I moved something that weighed 850 pounds with this maybe 82 pound hand truck. The two folding bottom supports don't lock in the up position so be careful.

Is this review helpful?

Hand Truck

Your review: Exactly what we needed. Will make moving feed easier!

Is this review helpful?

Sort by: 
1 ...

3 Results