Wesco® Stainless Steel Hand Truck 210351 700 Lb. Capacity

Wesco® Stainless Steel Hand Truck 210351 700 Lb. Capacity

Item #: WB988142

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,515.12 Save up to 41%
Price: $1,494.00
Product Information
Customer Review
Product Q&A
Accessories
Wesco® STAINLESS STEEL HAND TRUCK

Perfect for Corrosion-Resistant, Food Service and Clean Room Applications.

This hand truck is constructed using premium 304 stainless steel to provide long-lasting durability in corrosive environments. Stainless steel truck features a curved frame also holds 5 gallon pails and kegs. Noseplate is 14"W x 7.8"D. Rolls smoothly on 8" mold-on rubber wheels with polyolefin center hubs.

Product Specifications

    • WIDTH INCHES22-1/2 (57.15 cm)
    • DEPTH INCHES16-1/2 (41.91 cm)
    • HEIGHT INCHES48 (121.92 cm)
    • CAPACITY LBS700 (318.18 kg)
    • ASSEMBLYAssembled
    • BRANDWesco
    • CONSTRUCTIONStainless Steel
    • MANUFACTURERS PART NUMBER210351
    • NOSEPLATE DEPTH INCHES7.8 (19.81 cm)
    • NOSEPLATE WIDTH INCHES14 (35.56 cm)
    • REFERENCE #156BT58-SS
    • TYPELoop Handle
    • WEIGHT LBS33 (15 kg)
    • WHEEL DIAMETER INCHES8 (20.32 cm)
    • WHEEL TYPEMold-On Rubber