Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Little Giant® Super-Sized Hand Truck T-1000-12P - Pneumatic with Continuous Handle

Rollover image to zoom in

Click image to enlarge

Little Giant® Super-Sized Hand Truck T-1000-12P - Pneumatic with Continuous Handle

Item #: WBB1752938

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 374.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Little Giant® Super-Sized Hand Truck T-1000-12P - Pneumatic with Continuous Handle

Extra large 1/4" thick steel nose plate measures 24"W x 12"D. Oversized frame is 55" tall and constructed of 1-5/16" diameter 12 gauge steel tubing. Pneumatic wheels are 12" x 3-1/2", tube type, with 4 Ply Rating and 1" roller bearings. Durable green powder coat finish.

Product Specifications

    • LENGTH INCHES23 (58.42 cm)
    • WIDTH INCHES32 (81.28 cm)
    • HEIGHT INCHES55 (139.7 cm)
    • CAPACITY LBS800 (363.64 kg)
    • ASSEMBLYAll-Welded
    • BRANDLittle Giant®
    • NOSEPLATE DEPTH INCHES12 (30.48 cm)
    • NOSEPLATE WIDTH INCHES24 (60.96 cm)
    • TYPEContinuous Handle
    • WEIGHT LBS85 (38.64 kg)
    • WHEEL DIAMETER INCHES12 (30.48 cm)
    • WHEEL TYPEPneumatic

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

nice product

Your review: this came in perfect.. We use it a lot

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.