Shovel Nose Steel Hand Trucks

Shovel Nose Steel Hand Trucks

Shovel Nose Steel Hand Trucks provide Transportation for Large Heavy Items in Warehouses, Shipping Departments, Residential, Commercial and Industrial Environments.

Shovel Nose Steel Hand Trucks are made of steel for long lasting durability. Beveled leading edge provides easy maneuverability under large loads. Curved ribs and vertical center brace provide added stability. Wheel guards provide added safety. Handle types are Continuous Handle, Continuous Handle with Foot Kick, Double Handle, Double Handle with Foot Kick, Loop Handle and Loop Handle with Foot Kick. Wheel types are Flat Free Micro-Cellular Foam, Pneumatic, Mold-On Rubber, Polyolefin and Solid Rubber. Wheel Diameters are 8" and 10". Weight capacities are 600 and 800 lbs.


TYPE
  • TYPE
DIA."
  • DIA."
WHEEL TYPE
  • WHEEL TYPE
CAP. LBS.
  • CAP. LBS.
BRAND
  • BRAND
COMPARE WHEEL
TYPE DIA." TYPE CAP. LBS. WT. LBS. BRAND IMAGE MODEL QTY PRICE
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
54.227.104.40:44