Vestil Arctic Grip Steel Hand Truck SPHT-AG 660 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

Vestil Arctic Grip Steel Hand Truck SPHT-AG 660 Lb. Capacity

Item #: WB986521

Usually ships in 12 to 15 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 263.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Vestil ARCTIC GRIP HAND TRUCK

Insulated Handle offers added comfort in Cold Working Environments.

This hand truck features a Line-X® polyurethane/polyurea coated handle that protects the operators hands during use and offers superior grip. Hand truck includes nylon net to help retain smaller boxes and packages during transport. Rolls smoothly with solid rubber, shock absorbing, flat-free 10" wheels. Large 19"W x 8-½" noseplate accommodates oversized cargo, and integral wheel guards offer added cargo protection. All-welded steel construction has a durable black powder coat finish for long life.

Product Specifications

    • WIDTH INCHESOverall = 19; Frame = 12
    • DEPTH INCHES20 (50.8 cm)
    • HEIGHT INCHES49 (124.46 cm)
    • CAPACITY LBS660 (300 kg)
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • BRANDVestil
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERSPHT-AG
    • NOSEPLATE DEPTH INCHES8-1/2 (21.59 cm)
    • NOSEPLATE WIDTH INCHES19 (48.26 cm)
    • TYPEArctic Grip Steel Hand Truck
    • WEIGHT LBS50 (22.73 kg)
    • WHEEL DIAMETER INCHES10 (25.4 cm)
    • WHEEL TYPESolid Rubber, Shock Absorbing, Flat-Free