Cylinder Hand Trucks

Cylinder Hand Trucks

Cylinder Hand Trucks provide Secure Transport of various Liquid or Gas Cylinders.

Cylinder Hand Trucks are made of tubular steel frame construction to provide long lasting durability. Safety holding chains and Pneumatic, Semi-Pneumatic or Large Spoked wheels provide easy mobility and maneuverability. Some models include a spring-lock mechanism for conversion from two to four wheel mode. Available Cylinder styles include Single, Double and Tilt Back. Cylinder Trucks can be used for a variety of cylinder types. Weight capacities range from 20 lbs - 1000 lbs. Dimensions vary per model.


TYPE
  • TYPE
FOR CYLINDER TYPE
  • FOR CYLINDER TYPE
CAP. LBS.
  • CAP. LBS.
W"
  • W"
H"
  • H"
BRAND
  • BRAND
In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE OVERALL DIMENSIONS
TYPE FOR CYLINDER TYPE CAP. LBS. W" H" BRAND IMAGE MODEL QTY PRICE
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
54.227.48.147:44