Cylinder Trucks

Cylinder Trucks

Multiple Cylinder Trucks And Carts Are Used Material Handling Devices For Easy And Secure Transport Of Various Liquid Or Gas Type Cylinders.

Multiple Cylinder Trucks And Carts are made of solid steel construction for long lasting durability and dependability. 4 or 8 Cylinder Trucks feature sturdy tubular steel frames with solid steel decks and four phenolic wheels for easy mobility and maneuverability. Orange finish. 4 or 6 Cylinder Carts are made of all-steel frame construction with central frame and separate back-to-back cylinder support brackets, built-in push and control handle and 4 inch diameter polypropylene wheels. Gray finish. Dimensional sizes vary per model.

6 Cylinder Truck offers a 1-½" floor clearance for easy loading and unloading, and the truck remains stationary with the included floor lock.

8 Cylinder Truck features a 10" wide fold-down ramp on both sides of the truck for easy cylinder loading. Swivel casters feature brakes to keep the truck in place.


TYPE
  • TYPE
L"
  • L"
CAP. LBS.
  • CAP. LBS.
DIA."
  • DIA."
WHEEL TYPE
  • WHEEL TYPE
BRAND
  • BRAND
COMPARE DIMENSIONS WHEEL
TYPE L" W" H" CAP. LBS. DIA." TYPE BRAND IMAGE MODEL QTY PRICE
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
54.81.113.71:44