Magliner® Bulk Container Edition Hand Trucks

Magliner® Bulk Container Edition Hand Trucks

Magliner® Bulk Container Edition Hand Trucks accept a Plastic Container for Hauling Bulk Goods.

Magliner® Bulk Container Edition Hand Truck provides you with the features of a Hand Truck and a Platform Truck, and is engineered to carry a Magliner® Bulk Container for moving goods in manufacturing facilities, laundries, and mail rooms. Compact, lightweight, high strength aluminum construction is balanced to accommodate high capacity loads throughout your workplace. Just press the release bar and the main frame slides down into the platform style. Extra wide, 18"W x 7-1/2"D beveled aluminum nose plate, non-marring 4-ply 10" x 3-1/2" pneumatic wheels and 5" x 1-1/2" rubber wheel swivel casters. Available in Straight Back and Curved Back frames. 1 Year Limited Warranty.

Note: The Gemini Senior Bulk Container Edition Hand Truck is not the standard Magliner® Gemini Convertible Hand Truck. The Container Bin cannot be mounted onto standard Gemini Convertible Hand Trucks.

Note: Bulk Container sold separately.


COMPARE HAND TRUCK PLATFORM TRUCK BULK CONTAINER
STYLE H" CAP. LBS. BED L" BED W" H" CAP. LBS. WT. LBS. IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE
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
54.81.157.56:44