Vestil Aluminum Hand Truck with Folding Workbench ALUM-P-TB 500 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

Vestil Aluminum Hand Truck with Folding Workbench ALUM-P-TB 500 Lb. Capacity

Item #: WB986106

Usually ships in 7 to 10 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 524.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Vestil ALUMINUM HAND TRUCK WITH FOLDING WORKBENCH

Hand Truck Converts into a worker-friendly Platform in seconds!

This hand truck features an integral work bench that can be moved where it's needed most. Portable workbench surface opens to 30"L x 13"W x 37-1/4"H providing a comfortable, ergonomically correct working position. The 100 lb. capacity mobile bench folds flat within the cart in seconds. Welded aluminum frame is strong yet lightweight and the 18"W x 7-1/2" cast aluminum noseplate accepts large loads. Loop style handle offers one-handed steering. Rolls smoothly on 10" full pneumatic tires that offer a 500 lb. capacity.

Product Specifications

    • WIDTH INCHES20 (50.8 cm)
    • DEPTH INCHES19-3/4 (50.17 cm)
    • ASSEMBLYAssembled
    • BRANDVestil
    • CONSTRUCTIONAluminum
    • HAND TRUCK CAPACITY LBS.500 (227.27 kg)
    • HAND TRUCK HEIGHT INCHES50-3/4 (128.91 cm)
    • MANUFACTURERS PART NUMBERALUM-P-TB
    • PLATFORM TRUCK BED LENGTH INCHES30 (76.2 cm)
    • PLATFORM TRUCK BED WIDTH INCHES13 (33.02 cm)
    • PLATFORM TRUCK CAPACITY LBS.100 (45.45 kg)
    • PLATFORM TRUCK HEIGHT INCHES37-1/4 (94.62 cm)
    • TYPEFolding Workbench Hand Truck
    • WEIGHT LBS30 (13.64 kg)
    • WHEEL DIAMETER INCHES10 (25.4 cm)
    • WHEEL TYPEPneumatic

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Hand truck

Your review: The product was exactly what we needed. Ordering online was easy and delivery was prompt.

Is this review helpful?

Sort by: 
1 ...

1 Result