Wesco® Battery Powered CobraPro Convertible Motorized Aluminum Hand Trucks

Wesco® Battery Powered CobraPro Convertible Motorized Aluminum Hand Trucks

Wesco® Battery Powered CobraPro Convertible Motorized Aluminum Hand Trucks feature Powered Drive for Easiest Transport of Heavy Loads.

Wesco® Battery Powered CobraPro Convertible Motorized Aluminum Hand Truck helps reduce operator strain and fatigue, and increase productivity. Power drive works in both the Hand Truck and Platform Truck positions. Battery Powered Hand Truck utilizes variable speed fingertip throttle control with forward and reverse, and can be disengaged for manual operation. Lightweight aluminum construction includes cross braced frame for strength. Truck offers 600 lb. Hand Truck capacity and 1200 lb. Platform Truck capacity (600 lb capacity in 2-wheel mode and 950 lb capacity in 4-wheel mode when operated on a standard 17.5° loading ramp). Maneuvers easily on 10" full pneumatic tires and 5" rubber swivel casters. Powered Hand Truck includes battery pack and charger, and is shipped fully assembled. 2 Year Limited Warranty.

Optional Snap-On Deck installs easily to carry odd-shaped items in both Truck positions. Corrosion resistant aluminum construction with a non-skid treadplate surface.

Optional 30"L Folding Aluminum Nose Extension is available to ease carrying bulky items.

Optional Spare Battery Module plugs directly into the drive unit and includes 2 batteries and case.


COMPARE HAND TRUCK PLATFORM TRUCK POWERED HAND TRUCK SNAP-ON DECK
STYLE CAP. LBS. H" CAP. LBS. BED L" BED W" IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE
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
54.158.195.221:46