Wesco® Liftkar® SAL Series Powered Stair Climbing Appliance Trucks

Wesco® Liftkar® SAL Series Powered Stair Climbing Appliance Trucks

Wesco® Liftkar® SAL Series Powered Stair Climbing Appliance Trucks are the World's Most Advanced Stair Climbing Hand Truck!

Wesco® Liftkar® SAL Series Powered Stair Climbing Appliance Trucks help to reduce worker fatigue and the risk of injury, as well as reduce the number of employees needed to deliver cargo. Innovative edge-of-step sensor activates the brake when the Truck approaches the next step, providing excellent load control while preventing the Truck from accidentally rolling down the steps. Dual-speed control allows the Truck to fit your working environment. Quick-change 24 volt sealed maintenance-free battery pack and charger offer exceptional performance:

Maximum number of steps with fully charged battery:
200 to 300 - Ascending
400 to 600 - Descending

Lightweight and durable aluminum frame is designed for years of service. Ergonomically designed handles have non-slip rubber coating for maximum comfort. Choose from four different handle styles and two different wheel types to suit your application.

Note: Noseplate sold separately. Choose from many styles and sizes to best suit your material moving needs.


TYPE
  • TYPE
CAP. LBS.
  • CAP. LBS.
WHEEL TYPE
  • WHEEL TYPE
COMPARE WHEEL
TYPE CAP. LBS. DIA." TYPE WT. LBS. IMAGE MODEL QTY PRICE
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
54.227.6.156:44