New Age Stair Climbing rotatruck™ Hand Trucks

New Age Stair Climbing rotatruck™ Hand Trucks

New Age Stair Climbing rotatruck™ Hand Trucks features Unique Wheels that allow the Truck to Easily Climb Stairs and Maneuver Laterally!

New Age Stair Climbing rotatruck™ Hand Trucks feature twin stair-climbing wheel assemblies, each equipped with three sets of rotacaster™ triple-wheel housings, that let the wheels rotate on a center axis to offer easy stair climbing. Specialized wheels provide 360° mobility, as they allow the Truck to move in any direction to carry heavy loads with minimal effort. Hand Truck framework is constructed of 1-¼" x 1-¼" aluminum tubing for long life. Trucks feature an ergonomically designed 1" diameter aluminum pipe handle and 18" x 9" aluminum noseplate. Limited Lifetime Warranty.

Flat Back Hand Truck is designed for moving boxes, cases, crates and containers.

Barrel Back Hand Truck features a U-shaped frame to safely hold kegs and other curved loads.


COMPARE DIMENSIONS
TYPE W" D" H" CAP. LBS. WT. LBS. IMAGE MODEL QTY PRICE
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
54.166.153.192:44