Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hudson Hauler Omni-Directional Low-Profile HD Aluminum Material Handling Mover 2400 Lb. Cap.

Rollover image to zoom in

Click image to enlarge

Hudson Hauler Omni-Directional Low-Profile HD Aluminum Material Handling Mover 2400 Lb. Cap.

Item #: WBB1596193

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $218.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Hudson Hauler Omni-Directional Low-Profile HD Aluminum Material Handling Mover 2400 Lb. Cap.

The Hudson Hauler facilitates the movement of heavy machinery or shelving without the use of a forklift. The omni-directional movement of the heavy duty ball transfers allows for fine movements without effort or force utilizing Hudson Bearings' Heavy Duty Ball Transfers with stainless steel main and support balls. Accommodates leg mounted or flat fixtures. Made from 6061 aluminum and features a Neoprene surface. Manufactured in the USA.

Product Specifications

    • LENGTH INCHES6-3/4 (17.15 cm)
    • WIDTH INCHES5-3/4 (14.61 cm)
    • HEIGHT INCHES1-1/2 (3.81 cm)
    • CAPACITY LBS2400 (1090.91 kg)
    • COLOR FINISHBlue
    • ASSEMBLYAssembled
    • BRANDHudson Bearings
    • CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBERALUMINIUM HUDSON HAULER
    • PACKAGE QUANTITY1 Roller Mover
    • WEIGHT LBS6 (2.73 kg)
    • WHEEL DIAMETER INCHES1-3/16 (3.02 cm)
    • WHEEL TYPEStainless Steel Ball Transfers

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.