Vestil Low-Profile Steel Floor-Hugger Dolly LFH-55 840 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

Vestil Low-Profile Steel Floor-Hugger Dolly LFH-55 840 Lb. Capacity

Item #: WBB035335

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $303.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Vestil LOW-PROFILE STEEL "FLOOR-HUGGER" DOLLY

This Low-profile steel dolly allows for loading and unloading of materials at floor level. The (4) 3" x 1-1/4" hard rubber swivel casters allow for easy portability. The handles allow for convenient positioning and transporting. The overall height is 4-1/2". Usable size is 21-1/2"L x 21"W.

Product Specifications

    • LENGTH INCHES22 (55.88 cm)
    • WIDTH INCHES31 (78.74 cm)
    • HEIGHT INCHES4-1/2 (11.43 cm)
    • CAPACITY LBS840 (381.82 kg)
    • COLOR FINISHBlue
    • BRANDVestil
    • CONSTRUCTIONSteel
    • DECK HEIGHT INCHES2 (5.08 cm)
    • MANUFACTURERS PART NUMBERLFH-55
    • WEIGHT LBS66 (30 kg)
    • WHEEL DIAMETER INCHES3 (7.62 cm)
    • WHEEL TYPERubber