Lightweight Plastic Dollies

Lightweight Plastic Dollies

Lightweight Plastic Dollies Provide Transport In A Variety Of Material Handling Applications And Environments.

Lightweight Plastic Dollies are made of high-impact molded polyethylene plastic for long lasting durability and dependability. Easy to clean, lightweight hand-truck dollies provide steel loop allowing dollies to be towed with rope or chain. Will not rot, warp or splinter. Flush deck with plastic knee allows for easy loading and unloading. Swivel casters provide easy mobility. Styles are Flush Deck, Office Dolly and Padded Deck. Lengths are 24 in. and 30 in.. Widths are 16 in. and 18 in.. Color finishes are Blue, Black, Red and Yellow. Capacities are 220 lbs., 400 lbs., 1,000 lbs. and 1,200 lbs.. Overall dimensions, wheel types/sizes and brands vary per type. Package quantity is 1.


STYLE
  • STYLE
L"
  • L"
CAP. LBS.
  • CAP. LBS.
DIA."
  • DIA."
TYPE
  • TYPE
BRAND
  • BRAND
In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE OVERALL DIMENSIONS WHEEL PRICE EACH
STYLE L" W" CAP. LBS. DIA." TYPE BRAND IMAGE MODEL QTY 1 - 3 4 +
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
54.225.21.88:44